Motion
AOMF-4-S-4
Air Cooled Heat Exchanger - Series AOMF, Size 4, SAE-20 (1-5/8-12) Port Size
Mi Item #03787074
MFR #AOMF-4-S-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOMF, Size 4, SAE-20 (1-5/8-12) Port Size
Mi Item #03787074
MFR #AOMF-4-S-4

Mfr description
AOMF-4-S-4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    30.75 in
  • Overall Length
    29.63 in
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Unit Size
    4

Details

  • Body Material
    Steel
  • Flow Rate
    3900 gpm
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F
  • Series
    AOMF
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)