Motion
7208BEAT85
Angular Contact Bearing - 40 mm Bore, 80 mm OD, Open, 40 ° Contact Angle
MI ITEM #03787141
MFR #7208BEAT85
Price$193.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 40 mm Bore, 80 mm OD, Open, 40 ° Contact Angle
MI ITEM #03787141
MFR #7208BEAT85

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$193.08/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    80 mm
  • Overall Height
    18 mm
  • Overall Width  
    18 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide 46 Resin
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7208BEAT85 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176637742
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176637742

Overview

Mfr description
7208BEAT85 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text