Motion
1901E

FedPro
1901E

PTFE Tape - 3/4 in Wide, 520 in Long, Color: White
Mi Item #03787146
MFR #1901E
Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FedPro
1901E

PTFE Tape - 3/4 in Wide, 520 in Long, Color: White
Mi Item #03787146
MFR #1901E

Mfr description
1901E 3/4X520 TEFLON TAPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.09/each

Specifications

Dimensions

  • Length
    520 in
  • Width
    3/4 in

Details

  • Color
    White
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)