Motion
0660R040AM

HYDAC CORP
0660R040AM

00315356 Hydraulic Return Filter Element - Return, Cartridge, Synthetic Fiber, 40 micron, 174 gpm Max Flow
MI ITEM #03787163
MFR #0660R040AM
List Price$554.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0660R040AM

00315356 Hydraulic Return Filter Element - Return, Cartridge, Synthetic Fiber, 40 micron, 174 gpm Max Flow
MI ITEM #03787163
MFR #0660R040AM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$554.44/each for your price

Overview

Mfr description
0660 R 040 AM

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    40 micron
  • Beta Rating
    ≥100
  • Maximum Flow Rate
    174 gpm
  • Filter Material
    Synthetic Fiber
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    32 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Aquamicron
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought