Specifications
Dimensions
- Bolt Hole Diameter5/8 (B) in, 5/8 (R) in
- Compatible Shaft Diameter2-7/16 in
- Coupling Diameter2-7/16 in
- Overall Length7-3/8 in
- Overall Width7-3/8 in
Details
- Part TypeShaft Seal
- Seal TypeWaste Pack
Overview
Mfr description
WPS2716-W SEAL