Motion
EL-AFW950-E1
Air Filter Element - 1 µm Rating
Mi Item #03787328
MFR #EL-AFW950-E1
Price$854.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - 1 µm Rating
Mi Item #03787328
MFR #EL-AFW950-E1

Mfr description
EL-AFW950-E1 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$854.46/each

Specifications

Details

  • Additional Details
    Filter element(afw950-n25/n30)
  • Country of Origin
    US
  • Element Material
    Filter Element
  • Element Type
    Filter Element
  • Filter Rating
    1 µm
  • Filter Type
    Air Filter
  • Series
    AFW
  • Type
    Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)