Motion
NCA150-03-Q6308-S

SMC CORP OF AMERICA
NCA150-03-Q6308-S

NCA1 TIE ROD CYLINDER
Mi Item #03787345
MFR #NCA150-03-Q6308-S
Price$19.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA150-03-Q6308-S

NCA1 TIE ROD CYLINDER
Mi Item #03787345
MFR #NCA150-03-Q6308-S

Mfr description
NCA150-03-Q6308-S BLIND END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.50/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    3 in

Details

  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Standard
  • Country of Origin
    CN
  • Cushion Type
    Cushion Both Ends
  • Cylinder Style
    Tie-Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)