Specifications
Dimensions
- Inlet SizeM5 x 0.8
- Outlet SizeM5 x 0.8
- Port Size5 mm
- Port Size - ExhaustM5 x 0.8
- Subplate Port SizeM5 0.8
Details
- Body MaterialZinc Die Casted
- Flow Direction4-Way
- For Use With SeriesVZ1000
- Manifold Port(s)M5 x 0.8
- Number Of Ports4
- SeriesVZ1000
- Unit SpecificationSingle
- Valve SeriesVZ1000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)