Motion
BEARING-MATE450-650

FAG (SCHAEFFLER)
BEARING-MATE450-650

Bearing Mounting Tool - 450 mm Min Bearing OD, 650 mm Max Bearing OD, Bearing-Mate
Mi Item #03787356
MFR #BEARING-MATE450-650
Price$3,355.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
BEARING-MATE450-650

Bearing Mounting Tool - 450 mm Min Bearing OD, 650 mm Max Bearing OD, Bearing-Mate
Mi Item #03787356
MFR #BEARING-MATE450-650

Mfr description
BEARING-MATE450-650
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,355.35/each

Specifications

Dimensions

  • Max Outside Diameter Bearing Size
    650 mm
  • Min Outside Diameter Bearing Size
    450 mm

Details

  • Additional Details
    Glove-Pro Resistant up to +150 °C, Glove-Pro-Cut Resistant up to +250 °C
  • Includes
    Transport & Mounting Tool,Gloves,Mounting Paste,Anti-Corrosion Oil
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802004601
  • Operating Temperature
    160 °C
  • Tool Type
    Bearing-Mate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)