Motion
C24169
Mi Item #03787522
MFR #C24169
Price$69.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03787522
MFR #C24169

Mfr description
C24169 DRILL 1/2" NC SPOTTING 2635
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.77/each

Specifications

Dimensions

  • Overall Length
    3.7500 in

Details

  • Drill Bit Grade
    HSS
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    High Speed Steel
  • Point Angle
    90 °
  • Tapered
    No
  • Type
    NC Short Spotting and Centering Drill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)