Motion
C24171
MI ITEM #03787523
MFR #C24171
Your Price$102.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03787523
MFR #C24171

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$102.00/each(List $112.94)

Overview

Mfr description
C24171 DRILL 3/4" NC SPOTTING 2635

Specifications

  • Body Diameter
    3/4 in
  • Point Angle
    90 °
  • Material
    High Speed Steel
  • Type
    NC Spotting
  • Flute Length
    1-3/4 in
  • Overall Length
    5 in
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand Cut
  • Series
    2635

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text