Motion
C5-FRD-36SB
Rubber Disc Carry Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
Mi Item #03787526
MFR #C5-FRD-36SB
Price$504.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Disc Carry Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
Mi Item #03787526
MFR #C5-FRD-36SB

Mfr description
C5-FRD-36SB RUBBER DISC FLT CARRIER IDL
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$504.13/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    37-7/8 in
  • Overall Length
    47 in
  • Roll Diameter  
    5 in
  • Roller Length
    37.88 in
  • Weight
    51.00 lbs
  • Width Of Mounting Foot Pad
    6 in

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Flat Rubber Disc Carrier
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)