Motion
MS4716

TB WOODS
MS4716

Quick Disconnect Bushing - MS Bushing, 4.4375 in Bore, 9.1250 in Flg OD, 4.8100 in LTB, Cast Iron Material
MI ITEM #03787601
MFR #MS4716
Your Price$732.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
MS4716

Quick Disconnect Bushing - MS Bushing, 4.4375 in Bore, 9.1250 in Flg OD, 4.8100 in LTB, Cast Iron Material
MI ITEM #03787601
MFR #MS4716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$732.16/each(List $841.99)

Overview

Mfr description
MS X 4-7/16 QD BUSHING

Specifications

  • Bushing Size
    MS
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1 x 1/2 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Barrel Diameter
    6.5 in
  • Barrel Length
    3.63 in
  • Bolt Circle Diameter
    7.875 in
  • Screw Thread Size
    3/4-10
  • Screw Length
    3 in
  • Manufacturer Upc Number
    698672101943
  • UPC_NO
    698672101943
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text