Motion
YEL 207-2F

SKF
YEL 207-2F

Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Eccentric Collar Locking
Mi Item #03787765
MFR #YEL 207-2F
Price$222.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 207-2F

Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Eccentric Collar Locking
Mi Item #03787765
MFR #YEL 207-2F

Mfr description
YEL207-2F BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.73/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    51.1 mm
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    51.10 mm
  • Weight
    1.2 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    25.5 kN
  • Radial Static Load Capacity
    15.3 kN
  • Seal Type
    Contact with Flinger
  • Series
    YEL2
  • UPC_NO
    7316570688726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)