Motion
NCDRA1BS100-190C

SMC CORP OF AMERICA
NCDRA1BS100-190C

Rack-and-Pinion Actuator - Single Shaft, Basic Mount, 190 ° Angle of Rotation, 100 mm Bore Diameter
MI ITEM #03787802
MFR #NCDRA1BS100-190C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDRA1BS100-190C

Rack-and-Pinion Actuator - Single Shaft, Basic Mount, 190 ° Angle of Rotation, 100 mm Bore Diameter
MI ITEM #03787802
MFR #NCDRA1BS100-190C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Overall Height
    6.77 in
  • Overall Length
    12.24 in
  • Overall Width
    4.41 in
  • Port 1 Size/Type
    3/8 Female NPTF

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    190 °
  • Cushion Type
    Air Cushion
  • Mount Type
    Basic
  • Operating Pressure Range
    +15 to +150 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Options Included
    Magnetized
  • Proof Pressure
    +225 psi
  • Rotation Speed Range
    0.2 to 5 s/90°
  • Shaft Type
    Single Shaft
  • Standards Met
    JIS

Overview

Mfr description
NCDRA1BS100-190C NCRA 100 SGL/DBL ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought