Motion
FHRL6005-BB9105

PEER BEARING CO (SKF)
FHRL6005-BB9105

Farm Implement Bearing - Straight, 1.0740 in Bore, 47 mm OD, 1.1250 in Width, Double Sealed
Mi Item #03787814
MFR #FHRL6005-BB9105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
FHRL6005-BB9105

Farm Implement Bearing - Straight, 1.0740 in Bore, 47 mm OD, 1.1250 in Width, Double Sealed
Mi Item #03787814
MFR #FHRL6005-BB9105

Mfr description
FHR6005-XD-A AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0740 in
  • Inner Ring Width
    1.1250 in
  • Outside Diameter  
    47 mm
  • Overall Width  
    1.1250 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    FHR6005-XD-A AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.0740 in bore diameter, double sealed closure, 47 mm outside diameter, and 1.1250 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FHRL6005-BB9105
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Two land riding Nitrile "Buna N" rubber lip, both sides.
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106965923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)