Motion
IR 30X35X16 PREC GROUND

INA (SCHAEFFLER)
IR 30X35X16 PREC GROUND

Needle Roller Bearing Inner Ring - 30 mm Bore, 35 mm OD, 16 mm Width, Chrome Steel
MI ITEM #03787832
MFR #IR 30X35X16 PREC GROUND
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR 30X35X16 PREC GROUND

Needle Roller Bearing Inner Ring - 30 mm Bore, 35 mm OD, 16 mm Width, Chrome Steel
MI ITEM #03787832
MFR #IR 30X35X16 PREC GROUND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IR 30X35X16 PREC GROUND INNER RACE

Specifications

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Material
    Chrome Steel
  • Series
    IR
  • Closure Type
    Open
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • Overall Width
    16 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 30X35X16 PREC GROUND is a needle roller bearing inner ring with a 30 mm bore diameter, 35 mm outside diameter, and 16 mm overall width, open closure type; weight is not specified in the provided data.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text