Motion
10068911
Hard Hat Sweatband - Cotton Material, Color: Gray
Mi Item #03787864
MFR #10068911
Price$11.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Sweatband - Cotton Material, Color: Gray
Mi Item #03787864
MFR #10068911

Mfr description
10068911 CUSTOM TERRIBAND SWEATBAND
  • Custom terri band sweatband
  • Fits all V-Gard hats
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.07/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    Gray
  • Material
    Cotton
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Type
    Sweatband
  • UPC_NO
    4032792263345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)