Motion
PTD02-2906-4

DUFF-NORTON
PTD02-2906-4

Acme Screw Actuator - TMD02 Series, Clevis Mount, 24 V dc Input Voltage, 4 in Stroke Length, 250 lbs Load Capacity
Mi Item #03787937
MFR #PTD02-2906-4
Price$1,285.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
PTD02-2906-4

Acme Screw Actuator - TMD02 Series, Clevis Mount, 24 V dc Input Voltage, 4 in Stroke Length, 250 lbs Load Capacity
Mi Item #03787937
MFR #PTD02-2906-4

Mfr description
PTD02-2906-4 ACTUATOR
  • Compact design
  • Temperature Range: -20ºF to 120ºF (-29ºC to 50ºC)
  • IP50 protection standard
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,285.68/each

Specifications

Dimensions

  • Retracted Length
    9 in
  • Stroke
    4 in
  • Weight
    6.00 lbs

Details

  • Body Material
    Stainless Steel
  • Current Draw
    4.5 amp
  • Duty Cycle At Rated Load
    25 %
  • ECCN
    EAR99
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    24 V dc
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    250 lbs
  • Manufacturer Catalog
  • Max Operating Temperature
    +120 °F
  • Min Operating Temperature
    -20 °F
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    TMD02
  • Speed At Full Load
    0.75 in/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)