Motion
39880
Solid Core Round Belt - 8 mm OD, 100 ft Overall Length, Solid Core Type
MI ITEM #03787960
MFR #39880
Price$4.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 8 mm OD, 100 ft Overall Length, Solid Core Type
MI ITEM #03787960
MFR #39880

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.94/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    80 mm
  • Outside Diameter  
    8 mm
  • Overall Length  
    100 ft
  • Section Size
    8 mm

Details

  • Additional Details
    Textured
  • Band Type
    Belting
  • Color
    Green
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4940051
  • Material
    Polyurethane
  • Reinforcing Cord Material
    Polyester

Overview

Mfr description
4940051 GREEN 89 RT 8MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought