Motion
1/2 X 250FT REEL AIR BRAKE

GATES RUBBER CO
1/2 X 250FT REEL AIR BRAKE

Air Brake Hose - 1/2 in ID, 0.88 in OD, 225 psi Working Pressure, 1000 psi / 68.9 bar Burst Pressure, EPDM Rubber Cover
MI ITEM #03788021
MFR #1/2 X 250FT REEL AIR BRAKE
List Price$663.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2 X 250FT REEL AIR BRAKE

Air Brake Hose - 1/2 in ID, 0.88 in OD, 225 psi Working Pressure, 1000 psi / 68.9 bar Burst Pressure, EPDM Rubber Cover
MI ITEM #03788021
MFR #1/2 X 250FT REEL AIR BRAKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$663.85/each for your price

Overview

Mfr description
1/2" X 250' AIR BRAKE

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053066173
  • Working Pressure
    225 psi
  • Burst Pressure
    1000 psi / 68.9 bar
  • Hose Covering Material
    EPDM Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile
  • Tube Material
    EPDM
  • Cover Color
    Black
  • Cover Material
    EPDM
  • Length
    250 ft / 76 m
  • Manufacturer Catalog Number
    3245-0604
  • Hose Dash Size
    8
  • Cover Type
    Standard
  • Trademark
    AB Series Air Brake Hose
  • Tube Color
    Black
  • Recommended Use
    Computer-controlled manufacturing process virtually insures product uniformity for the AB Series Air Brake Hose.
  • Reinforcement Type
    4-spiral, fiber
  • Hose Pressure
    Constant Pressure-Low
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought