Overview
Mfr description
7005-24-48-BS
Specifications
- Adapter TypeStraight
- Thread Size 2M48X2.0
- End 1 StyleMale JIC, Male Metric
- End 1 Size1-1/2 in, 48 mm
- End 1 Thread1-7/8-12 UN, M48X2.0
- End 2 StyleMale JIC, Male Metric
- End 2 Size1-1/2 in, 48 mm
- End 2 Thread1-7/8-12 UN, M48X2.0
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Overall Length63.5
- Hex Body55.0
- Series7005_BS
- Thread Depth33.0
- PlatingCR3
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data