Motion
2992301
Spiral Flute Tap - 299 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, M12 x 1.75 Thread Size, Metric Coarse
Mi Item #03788164
MFR #2992301
Price$94.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 299 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, M12 x 1.75 Thread Size, Metric Coarse
Mi Item #03788164
MFR #2992301

Mfr description
2992301 M12 X 1.75 HY-PRO SEMI-BT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.70/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Tapping Depth
    1-21/32 in
  • Thread Size
    M12 x 1.75

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Flute Direction
    Right Hand
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    299
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)