1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
4626CF
CM® Hand Chain Hoist - 2 ton Weight Capacity
Mi Item #
03788316
MFR #
4626CF
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Hand Chain Hoists
Stuart Rush 4626CF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
4626CF
CM® Hand Chain Hoist - 2 ton Weight Capacity
Mi Item #
03788316
MFR #
4626CF
Mfr description
4626CF HOIST HAND CHAIN 2TON SPECIAL CYC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Housing Length
14 in
Housing Width
14 in
Details
Weight Capacity
2 ton
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items