Motion
5312ZZ
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03788322
MFR #5312ZZ
Your Price$448.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width, Double Shielded, Without Snap Ring
MI ITEM #03788322
MFR #5312ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$448.86/each(List $619.42)

Overview

Mfr description
5312 ZZ DOUBLE ROW ANGULAR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.28
  • Country of Origin
    JAPAN
  • Weight
    6.97 lbs
  • Manufacturer Upc Number
    4991893605952
  • UPC_NO
    4991893605952
  • Description
    5312 ZZ DOUBLE ROW ANGULAR
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought