Motion
05657
Polar/Solar Inspection or Trouble Light - Mounting Style Hand Held, Hook Hanger, Color: Black/Yellow, Voltage: 125 V ac, Wattage: 100 W
MI ITEM #03788328
MFR #05657
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polar/Solar Inspection or Trouble Light - Mounting Style Hand Held, Hook Hanger, Color: Black/Yellow, Voltage: 125 V ac, Wattage: 100 W
MI ITEM #03788328
MFR #05657

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5657-00-02 25 FT TROUBLE LIGHT

Specifications

  • Cord Length
    25 ft
  • Wattage
    75 W
  • Lighting Technology
    Incandescent
  • Cord Type
    SJEO
  • Wire Gauge Conductors
    14/3
  • Guard Material
    Metal Guard w/ Outlet
  • Current
    14 A
  • Voltage
    125 V ac
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought