Motion
CG5BA40TFSV-80

SMC CORP OF AMERICA
CG5BA40TFSV-80

CG5BA40TFSV-80
Mi Item #03788354
MFR #CG5BA40TFSV-80
Price$165.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5BA40TFSV-80

CG5BA40TFSV-80
Mi Item #03788354
MFR #CG5BA40TFSV-80

Mfr description
CG5BA40TFSV-80 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.10/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    Washdown Duty
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Stainless Steel Round
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)