Motion
VZA414-1P-01
Air Piloted Valve - Base Mounted, 3 Port, 2 Position, Single Pilot
Mi Item #03788386
MFR #VZA414-1P-01
Price$65.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Base Mounted, 3 Port, 2 Position, Single Pilot
Mi Item #03788386
MFR #VZA414-1P-01

Mfr description
VZA414-1P-01 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.75/each

Specifications

Dimensions

  • Overall Height
    61.5 mm
  • Overall Length
    53.5 mm
  • Overall Width
    34 mm
  • Port 1 Size/Type
    1/8 BSPT

Details

  • Country of Origin
    JP
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    +0.1 Mpa2
  • Normal State
    Normally Closed
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.1 Mpa
  • Piping Type
    Base Mounted
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)