Specifications
Dimensions
- Base To Bore Centerline1.8750 in
- Bore Diameter1-7/16 in
- Overall Height3.7500 in
- Overall Length6.5625 in
- Overall Width1.7500 in
Details
- Bore TypeRound
- CAD Drawing
- Duty TypeStandard Duty
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Manufacturer Product Page
- Manufacturer Upc Number662461342695
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO662461342695
Overview
Mfr description
NPMH-23 MTO/SPECIAL