Motion
PCMW 325401.5 E

SKF
PCMW 325401.5 E

Plain Thrust Bearing Washer - 32 mm ID, 54 mm OD, 0.0590 in Thickness, No Plugs
Mi Item #03788448
MFR #PCMW 325401.5 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCMW 325401.5 E

Plain Thrust Bearing Washer - 32 mm ID, 54 mm OD, 0.0590 in Thickness, No Plugs
Mi Item #03788448
MFR #PCMW 325401.5 E

Mfr description
PCMW325401.5E BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    32 mm
  • Outside Diameter  
    54 mm
  • Overall Thickness
    0.0590 in
  • Weight
    0.39 lbs

Details

  • Operating Temperature Range
    -200 to +250 °C
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    7316572898246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)