Specifications
Dimensions
- Coupling Size Code375
Details
- Product TypeDisc Coupling Parts & Kits
- Product TypesHardware Kit
- SeriesStainless
- UPC_NO698210049478
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)