Motion
L0401-625
Multipurpose Grease - High Temperature/Extreme Pressure, Calcium Sulfonate Complex Composition, 2 NLGI Grade, 250 cm³ Size, Water Resistant, -45 to +450 °F
Mi Item #03788523
MFR #L0401-625
Price$128.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature/Extreme Pressure, Calcium Sulfonate Complex Composition, 2 NLGI Grade, 250 cm³ Size, Water Resistant, -45 to +450 °F
Mi Item #03788523
MFR #L0401-625

Mfr description
P0401-625 W/SYNXTREME HD-2 GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.55/each

Specifications

Dimensions

  • Container Size
    250 cm³
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Base Type
    Synthetic Pao
  • Certification
    NSF H1
  • Composition
    Calcium Sulfonate Complex
  • Dropping Point
    +700 °F
  • Grease Thickener
    Calcium Sulfonate Complex
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -45 °F
  • NSF Rating
    H1
  • Oil Type
    Synthetic PAO
  • Series
    SYNXTREME HD-2
  • Temperature Range
    -45 to +450 °F
  • Type
    High Temperature/Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)