Specifications
Dimensions
- Coupling Outside Diameter327 mm
- Coupling Size Code500
- Thread Size3/8-24 (Cap Screw) in, 9/16-18 (Locknut) in
Details
- IncludesWasher
- Manufacturer Catalog Number588220
- MaterialStainless Steel (Bolts), Steel (Locknut)
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- Series54RDG
- UPC_NO793699723397
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)