Motion
3204401S0FN3

STEARNS
3204401S0FN3

3204401S0FN3
Mi Item #03788720
MFR #3204401S0FN3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
3204401S0FN3

3204401S0FN3
Mi Item #03788720
MFR #3204401S0FN3

Mfr description
3204401S0FN3 BRAKE 1.8AAB-R 4.5"LEADS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/16 in
  • Brake Outside Diameter  
    61.72 mm
  • Overall Length  
    35.69 mm

Details

  • Brake Type
    Armature Actuated
  • Mounting Type
    Pressure Plate Mounted
  • Nominal Static Torque
    7 in
  • Standards Met
    ANSI B17.1, CUR, UR
  • UPC_NO
    793699141399
  • Voltage Rating
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)