Motion
ADDAX 375 ELEMENT

REXNORD INC
ADDAX 375 ELEMENT

Element Insert - Element Insert, Series 375, Cplg Size 375
Mi Item #03788813
MFR #ADDAX 375 ELEMENT
Price$799.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ADDAX 375 ELEMENT

Element Insert - Element Insert, Series 375, Cplg Size 375
Mi Item #03788813
MFR #ADDAX 375 ELEMENT

Mfr description
375 FLEX ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$799.92/each

Specifications

Dimensions

  • Coupling Size Code
    375

Details

  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Element Insert
  • Series
    375
  • UPC_NO
    698210048952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)