Motion
2086200
Utility Knife or Razor Blade - Stainless Steel
MI ITEM #03788814
MFR #2086200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Stainless Steel
MI ITEM #03788814
MFR #2086200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2086200 9MM KNIFE,PROTOUCH SNP

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    None
  • Number Of Blades
    3
  • Snap Blade
    Snap Blade
  • Single Or Double Edged
    Single
  • Dispenser
    Not a Dispenser
  • Width
    9 mm
  • UPC_NO
    038548040332
  • Weight
    0.21 lbs
  • Additional Details
    Automatic Blade Reloading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought