Motion
PF2W520-N04-1

SMC CORP OF AMERICA
PF2W520-N04-1

Digital Flow Switch for Water
MI ITEM #03788856
MFR #PF2W520-N04-1
List Price$619.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2W520-N04-1

Digital Flow Switch for Water
MI ITEM #03788856
MFR #PF2W520-N04-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$619.92/each for your price

Overview

Mfr description
PF2W520-N04-1 DIGITAL FLOW SWITCH FOR
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40, 10-100
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1 (flow range dependent)
  • Temperature rating: 0-50°C
  • Output options: 1-5V, 4-20mA
  • Accuracy: ±5% F.S. or ±3% F.S. (flow range dependent)
  • Repeatability: ±3% F.S.

Specifications

  • Display
    Remote
  • Country of Origin
    JP
  • Flow Rate Range
    2 to 16 L/min
  • Piping
    1/2 NPT
  • Electrical Connection
    Circular
  • Proof Pressure
    +1.5 MPa
  • Maximum Load Current
    10 mA
  • Maximum Load Voltage
    24 V dc
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Standards Met
    CE
  • Piping Type
    Body Ported (Side)
  • Overall Width
    96.2 mm
  • Overall Height
    54 mm
  • Overall Length
    106 mm
  • Number Of Outputs
    2
  • Series
    PF2W
  • Weight
    290 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought