Motion
AMG650-N10BDR

SMC CORP OF AMERICA
AMG650-N10BDR

Water Separator - 1 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
Mi Item #03788861
MFR #AMG650-N10BDR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMG650-N10BDR

Water Separator - 1 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
Mi Item #03788861
MFR #AMG650-N10BDR

Mfr description
AMG650-N10BDR
  • Water Separator w/possible modular connection
  • Water removal rate: 99%
  • Max operating pressure: 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    650
  • Port Size
    1 NPT

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Water Separator
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)