Motion
C65615
Hex Rethreading Die - 5/8 – 18 Thread Size, UNF, Right Hand, Carbon Steel, 1-1/4 in Hex Width, 0.6250 in Thick
MI ITEM #03788889
MFR #C65615
Price$69.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die - 5/8 – 18 Thread Size, UNF, Right Hand, Carbon Steel, 1-1/4 in Hex Width, 0.6250 in Thick
MI ITEM #03788889
MFR #C65615

Mfr description
C65615 0650 5/8-18 NF CRBN HEX DIE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.76/each

Specifications

Dimensions

  • Hex Width  
    1-1/4 in
  • Thickness
    0.6250 in
  • Thread Size
    5/8 – 18

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)