Motion
LF5935-3IN MTW

REXNORD INC
LF5935-3IN MTW

81414871 LF5935-3 MTW
Mi Item #03788898
MFR #LF5935-3IN MTW
Price$33.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF5935-3IN MTW

81414871 LF5935-3 MTW
Mi Item #03788898
MFR #LF5935-3IN MTW

Mfr description
81414871 LF5935-3 MTW
  • LF5935 3 Inch Wide Molded-To-Width MatTop® Chain Molded in Tan Low Friction Material And Assembled With Polypropylene Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.70/ft

Specifications

Dimensions

  • Chain Pitch  
    0.75 in
  • Mat Thickness  
    4.3 mm
  • Minimum Backflex Radius
    1 in
  • Weight per Foot
    1.3 lb

Details

  • A/B Class
    A
  • Application
    Beverage
  • Chain Material
    Tan Low Friction
  • Chain Number
    5935
  • Component Style
    Straight Running
  • Mat Material
    Tan Low Friction
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +180 °F
  • Percentage Open Area
    2.1 %
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)