Specifications
Dimensions
- Bolt Center To Center Length5.1250 in
- Bolt Hole Spacing5.1250 in
- Bolt Size0.5000 in
- Bore Diameter1-7/16 in
- Length Through Bore2-43/64 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.7500 in
- Overall Length6.1250 in
- Overall Length Diameter6.1250 in
- Overall Width3.7500 in
- Weight2.92 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing NumberMH-23
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron 2-Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - SFTMH-23
- Duty TypeStandard Duty
- Dynamic Load Capacity5782 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting Type2-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing Type2-Bolt Flange
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog NumberSFTMH-23
- Manufacturer Product Page
- Manufacturer Upc Number662461342794
- Max Operating Temperature220 °F
- Max Rpm4000 rpm
- Maximum Speed4000 rpm
- Mounting Type2-Bolt Flange
- Number Of Mounting Holes2
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity5782 lbf
- Radial Static Load Capacity3493 lbf
- RelubricatableYes
- Replacement BearingMH-23
- Retainer TypeLand Riding Retainer
- Seal TypeContact Seal
- Self AligningYes
- SeriesSFTMH
- Static Load Capacity3493 lbf
- Type Of BearingBall
- UPC_NO662461342794
Help us improve this product