Motion
TR3F3
TR-Series Hydraulic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 5000 psi psi, 3/8 in Body Size, Nitrile Seal
MI ITEM #03789005
MFR #TR3F3
Your Price$26.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TR-Series Hydraulic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 5000 psi psi, 3/8 in Body Size, Nitrile Seal
MI ITEM #03789005
MFR #TR3F3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.46/each(List $30.43)

Overview

Mfr description
TR3F3 NIPPLE 3/8-18 NPTF

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPTF
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    5000 psi
  • Body Material
    Steel
  • Seal Material
    Nitrile
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    3/8 in
  • Length
    1.59 in
  • Burst Pressure
    20000 psi
  • Standard Interchange
    TEMA European

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text