Motion
WS12OF12
WS-Series Hydraulic Wingstyle Plug - Steel Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 5000 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #03789019
MFR #WS12OF12
List Price$401.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WS-Series Hydraulic Wingstyle Plug - Steel Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 5000 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #03789019
MFR #WS12OF12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$401.30/each for your price

Overview

Mfr description
WS12OF12 NIPPLE

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Actual Thread Size
    1-1/2 – 11-1/2 NPTF
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    5000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1-1/2 in
  • Length
    5.98 in
  • Burst Pressure
    20000 psi
  • Standard Interchange
    Snap-Tite 75-Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text