Motion
1169241
Extreme Pressure Anti-Seize Lubricant - 2 lb, Can, Color: White
MI ITEM #03789071
MFR #1169241
Your Price$128.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Pressure Anti-Seize Lubricant - 2 lb, Can, Color: White
MI ITEM #03789071
MFR #1169241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$128.81/each(List $148.14)

Overview

Mfr description
1169241 FOOD GRADE ANTI-SEIZE

Specifications

  • Type
    Extreme Pressure
  • Container Size
    2 lb
  • Food Grade
    Food Grade
  • Certification
    NSF H1
  • Composition
    Aluminum Complex, Calcium Dihydroxide, Mineral Oil, Talc, White Mineral Oil
  • Color
    White
  • Temperature Range
    -29 to 400 °C
  • UPC_NO
    079340432444
  • Weight
    2.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text