Motion
1170163
Extreme Pressure Anti-Seize Lubricant - 40 lb, Pail, Color: White
MI ITEM #03789076
MFR #1170163
Your Price$1,984.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Pressure Anti-Seize Lubricant - 40 lb, Pail, Color: White
MI ITEM #03789076
MFR #1170163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,984.27/each(List $2,480.33)

Overview

Mfr description
1170163 FOOD GRADE ANTI-SEIZE

Specifications

  • Type
    Extreme Pressure
  • Container Size
    40 lb
  • Food Grade
    Food Grade
  • Certification
    NSF H1
  • Composition
    Aluminum Complex, Calcium Dihydroxide, Mineral Oil, Talc, White Mineral Oil
  • Color
    White
  • Temperature Range
    -29 to 400 °C
  • UPC_NO
    079340433649
  • Weight
    41.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text