Motion
08B706
HP GRINDING WHEEL 7 X 1/4" X5/8" TYPE28 PK10
MI ITEM #03789310
MFR #08B706
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP GRINDING WHEEL 7 X 1/4" X5/8" TYPE28 PK10
MI ITEM #03789310
MFR #08B706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08-B-706 7"X1/4"X5/8" SPINON 24HPS
  • For steel and stainless steel; Extra long wheel life; High performance wheel that grinds off metal fast; For use on: Stainless Steel, Steel; Deburring; Grinding welds; Preparing weld edges; Shaping; The HP grinding wheel is formulated for safety and high performance for a wide range of metal grinding operations. Made for every day, general purpose grinding, this grinding wheel is wear resistant, with the ability to grind welds down fast and with less effort.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Spin-On
  • Arbor Size
    5/8 in -11
  • Material
    Aluminum Oxide
  • Wheel Type
    28S
  • Grit Number
    24
  • Grade
    A-24-HPS
  • Max Rpm
    8600 rpm
  • For Use With
    Grinding Wheel
  • Position
    28S
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Form Type
    Disc
  • Application
    Grinding
  • Manufacturer Stock Number
    08B706
  • Manufacturer Upc Number
    662980209882
  • UPC_NO
    662980209882
  • Package Quantity
    10.000
  • Weight
    1.32 lb
  • Description Keyword
    Grinding and Cutting Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text