Motion
S070B-5CP
Solenoid-operated Air Control Valve - 2-Way, Direct Acting Solenoid, 24 V dc, Single Solenoid, Plug-in, Base Mounted, 5 mm
Mi Item #03789398
MFR #S070B-5CP
Price$39.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way, Direct Acting Solenoid, 24 V dc, Single Solenoid, Plug-in, Base Mounted, 5 mm
Mi Item #03789398
MFR #S070B-5CP

Mfr description
S070B-5CP VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.15/each

Specifications

Dimensions

  • Coil Size
    7 mm
  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Resin
  • Electrical Entry
    Plug-in
  • Flow Coefficient Cv Flow Factor Kv
    0.02 Cv
  • Flow Direction
    2-Way
  • Flow Rate
    0.02 Cv
  • For Use With Series
    S070
  • Manifold Port(s)
    M5 x 0.8
  • Maximum Operating Pressure
    101 psi
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    ≤5 ms
  • Seal Material
    Fluoroelastomer
  • Series
    S070
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Power Consumption
    0.5 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.08 dm³/(s.bar)
  • Standards Met
    JIS
  • Unit Specification
    Single
  • Valve Function
    Poppet
  • Valve Series
    S070
  • Wetted Parts Material
    Fluoroelastomer
  • Wire Type
    Plug-in
  • Wiring Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)