Motion
6222VV
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #03789548
MFR #6222VV
Price$1,060.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #03789548
MFR #6222VV

Mfr description
62/22 VV BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,060.79/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    200 mm
  • Overall Height
    38 mm
  • Overall Length
    200 mm
  • Overall Width  
    38 mm
  • Weight
    9.811 lbs, 4.45 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN
  • Long Description
    The 6222VV is a 110mm bore radial deep groove ball bearing with double seals, 200mm OD, and 38mm width for industrial use.
  • Manufacturer Catalog Number
    6222VV
  • Manufacturer Upc Number
    029176555145
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    159000 N, 35744.6 lbf
  • Radial Static Load Capacity
    117000 N, 26302.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176555145

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)