Motion
TRBU0604W-20
Flame Resistant Double-Layer Polyurethane Tubing - Air/Water, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 20 m Length, 15 mm Min Bend Radius
MI ITEM #03789561
MFR #TRBU0604W-20
List Price$52.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Resistant Double-Layer Polyurethane Tubing - Air/Water, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 20 m Length, 15 mm Min Bend Radius
MI ITEM #03789561
MFR #TRBU0604W-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.75/each for your price

Overview

Mfr description
TRBU0604W-20 TUBING
  • FR double layer polyurethane tubing
  • Flame resistant
  • Equivalent to UL-94 standard V-0
  • 20m bundle & 100m reels available
  • Several color options available

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    0.158 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm
  • Length
    20 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Minimum Bend Radius
    15 mm
  • Color
    White
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane (Inner) / Polyolefin Resin (Outer)
  • Material Specification
    Polyolefin Resin Outer Layer is Equivalent to UL-94, Standard V-0
  • Typical Applications
    Flame Resistance, General Purpose Air/Water
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text