Motion
GIHRK80-DO
GIHARK - Female Threaded Right Hand Rod End - Bore Diameter: 80 mm, Shank Thread Size: M80x2, With Lubrication Fitting
MI ITEM #03789644
MFR #GIHRK80-DO
Your Price$3,556.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GIHARK - Female Threaded Right Hand Rod End - Bore Diameter: 80 mm, Shank Thread Size: M80x2, With Lubrication Fitting
MI ITEM #03789644
MFR #GIHRK80-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,556.10/each(List $4,267.33)

Overview

Mfr description
GIHRK80-DO-A

Specifications

  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Cast Iron
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    117,356.115 lbf
  • Radial Static Load Capacity
    150,629.496 lbf
  • Head Diameter
    176 mm
  • Head Width
    2-1/8 in
  • Ball Diameter
    4-1/8 in
  • Length To Ball Center
    10-3/8 in
  • Shank Thread Length
  • UPC_NO
    4012802525724
  • Weight
    32.19 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M80 x 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text